22 oz. Rust Remover
Stainblaster™ 22 oz. Rust Remover
Product Details
Product Details
- Laundry pre-spotter for most rust and iron stains
- Primary tool for use on the most common stains in hospitality and long term care settings
- Innovative chemistry and targeted stain-fighting power help eliminate the need for rewash and early linen replacement, optimizing your total operation and saving costs in key areas
- Ready-to-use
- pH: 1 (100%)
- Colorless Liquid
Specifications
- Collection:
- Stainblaster™
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 22 oz