22 oz. Enzyme Boost Laundry Stain Remover (Case of 4)
Stainblaster™ 22 oz. Enzyme Boost Laundry Stain Remover (Case of 4)
Frequently Purchased Together
Product Details
Product Details
- Stain treatment spray designed to help extend linen life by improving stain removal
- Pre-spotter spray
- A powerful enzyme and surfactant formula for removing laundry stains
- Effective on and against blood, body soil, grass, food soils, eye makeup, lipstick
- pH: 7.0 to 8.5
- Clear Yellow liquid
- Size: 22 ounce spray bottle
Specifications
- Collection:
- Stainblaster™
- Color Finish Name:
- Clear Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 22 oz