22 oz. Laundry Destainer
Stainblaster™ 22 oz. Laundry Destainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 160-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Laundry pre-spotter for most bleachable stains such as coffee, tea, fruit juice, and mildew stains
- Primary tool for use on the most common stains in hospitality and long term care settings
- Innovative chemistry and targeted stain-fighting power help eliminate the need for rewash and early linen replacement, optimizing your total operation and saving costs in key areas
- Ready-to-use spray bottle
- pH: 10.5-11.5
- Yellow liquid
Specifications
- Collection:
- Stainblaster™
- Color Finish Name:
- Cloudy Light Yellow
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 22 oz