22 oz. Laundry Stain Remover (Case of 4)
Stainblaster™ 22 oz. Laundry Stain Remover (Case of 4)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainblater makeup remover is a stain treatment spray designed to help extend linen life by improving stain removal
- Use as stain treatment and pre-spotter
- Effective for foundation, makeup, baseball clay, sunscreen and medicine stains
- The chelant in this formula effectively removes these types of soils to extend linen life
- Size: 22 ounce
Specifications
- Collection:
- Stainblaster™
- Color Finish Category:
- Clear
- Color Finish Name:
- Colorless
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-3/4 in
- Length:
- 9-563/1000 in
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Size:
- 22 oz
- Width:
- 4-219/500 in