5 qt Grease Remover (Case of 1)
Stainblaster™ 5 qt Grease Remover (Case of 1)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solvent based formula effectively removes stains and is designed to extend linen life by improving the stain removal
- Convenient ready to use bottle makes pre-spotting stains easy
- Effective against greasy food soils, mascara, ink, greasy rags, pizza, pasta sauce and more
- pH: 5.0 - 7.0
- Color: Clear to Light Yellow
- Volume: 5 quarts
Specifications
- Application:
- Grease
- Collection:
- Stainblaster™
- Color Finish Name:
- Light Yellow
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 1
- Size:
- 5 qt