This product requires certification to purchase.

15 gal Laundry Detergent

You last purchased this on
 
Ecolab

Tri-Star™ 15 gal Laundry Detergent

  • Fast #
  • Part #E6101844
  • Item #8027557
  • Manufacturer Part #6101844
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Tri-Star™ 15 gal Laundry Detergent

  • Fast #
  • Part #E6101844
  • Item #8027557
  • Manufacturer Part #6101844
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High performance, alkaline, one-shot, emulsion detergent with Nonionic surfactants and conditioners
  • Superior surfactants boost performance in a wide range of wash temperatures and in challenging water conditions like high hardness or high dissolved solids and is effective on both oily and particulate soils
  • Phosphate free
  • Alkylphenol/Nonylphenol Ethoxylate (APE/NPE) Free
  • Sustainability Benefits: Products do not contain Phosphorus, detergent components are biodegradable
  • GS1 Registered: 25469200068
  • Dilution Rate: 5-9 ounce(per 100 lb. laundry)
  • Color: Blue
  • Odor: Faint
  • 15 gallon drum
  • Requires Certification

Specifications

Collection:
Tri-Star™
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Size:
15 gal