5 gal Laundry Starch
Tri-Star™ 5 gal Laundry Starch
Package Quantity Info:
EA: 1 IP: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- General application starch
- Great on food and beverage linens at restaurants and hotels
- Flush water temperature between 90°F to 120°F will better avoid highlighting problems (undissolved product residue remaining on the linen)
- Optimum run time is 5 to 7 minutes.
- Light: 4-6oz/cwt - Medium: 8-12 ounce/cwt - Heavy: 12-20 ounce/cwt
- Product will permanently separate once frozen. - Avoid temperatures below 32°F.
- pH: 6 - 7
- Odorless
- Color/Appearance: White Opaque liquid
- Size: 5 gallon pail
Specifications
- Collection:
- Tri-Star™
- Color Finish Name:
- White
- Dilution Rate:
- 1:5
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 5 gal