5 gal Turbo Boost Laundry Detergent
Tri-Star™ 5 gal Turbo Boost Laundry Detergent
Product Details
Product Details
- A blend of natural solvent and surfactants without an aromatic smell
- Provides an extra punch on problem, extra heavy oily or greasy soils
- Use as a detergent additive on medication, food oils and adhesives
- Best if used in a preflush to boost a formula that cannot get the soils out
- Effective on all linen types across a broad range of wash temperatures and water conditions
- Phosphate free, APE/NPE free
- Detergent components are biodegradable
Specifications
- Collection:
- Tri-Star™
- Color Finish Name:
- Light Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 5 gal