Tri-Star™ FlexyLite
Product Details
Product Details
- Patent-pending, structured liquid low-alkaline formulation
- Non-corrosive, non-phosphate product characteristics
- Can be combined with a booster to handle occasional tough soils
- Gentle treatment of fabrics promotes increased softness and longer linen life
- Soft fragrance leaves linens smelling fresh and clean
- Formulated specifically for lightly soiled linens
- Works well in health clubs, assisted living facilities and limited service hotels/motels
- Effective on all linen types across a broad range of wash temperatures and water conditions
- Products do not contain Phosphorus. Detergent components are biodegradable.
Specifications
- Collection:
- Tri-Star™ FlexyLite
- Color Finish Name:
- Red
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 5 gal