This product has been replaced by
Manufacturer Part #6101844
Tri-Star™ L-2000 XP®
Product Details
Product Details
- High performance, alkaline, one-shot, emulsion detergent with Nonionic surfactants and conditioners
- Superior surfactants boost performance in a wide range of wash temperatures and in challenging water conditions like high hardness or high dissolved solids and is effective on both oily and particulate soils
- Phosphate free
- Alkylphenol/Nonylphenol Ethoxylate (APE/NPE) Free
- Sustainability Benefits: Products do not contain Phosphorus, detergent components are biodegradable
- GS1 Registered: 25469200068
- Dilution Rate: 5-9 ounce(per 100 lb. laundry)
- Color: Blue
- Odor: Faint
- 15 gallon drum
Specifications
- Collection:
- Tri-Star™ L-2000 XP®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- SCAQMD Compliant:
- No
- Size:
- 15 gal