This product requires certification to purchase.

5 gal Laundry Detergent

You last purchased this on
 
Ecolab

Tri-Star™ Oxy-Brite™ 5 gal Laundry Detergent

  • Fast #
  • Part #E6116527
  • Item #7255901
  • Manufacturer Part #6116527
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Tri-Star™ Oxy-Brite™ 5 gal Laundry Detergent

  • Fast #
  • Part #E6116527
  • Item #7255901
  • Manufacturer Part #6116527
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Automatic dispensing eliminates employee contact with chemicals
  • Phosphate-free
  • Detergent components are biodegradable
  • For use on both colored and white fabrics
  • PH: 1.7 - 3.2
  • Color: Clear
  • Odor: Pungent
  • Requires Certification

Specifications

Collection:
Tri-Star™ Oxy-Brite™
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Size:
5 gal