5 gal Fresh Fabric Softener
Tri-Star™ So Fresh® 5 gal Fresh Fabric Softener
Frequently Purchased Together
Product Details
Product Details
- Softener that leaves linens soft and static free
- Adds a gentle, clean, fresh fragrance
- Products do not contain Phosphorus
- APE/NPE free
- Detergent components are biodegradable
- Effective on all linen types across a broad range of wash temperatures and water conditions
- GS1 Registered: 00025469143105
- Dilution rate is 2-3 ounce(per 100 lb. laundry)
- Color: Green
- 5 gallon pail
Specifications
- Collection:
- Tri-Star™ So Fresh®
- Color Finish Name:
- Opaque Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 5 gal