This product requires certification to purchase.

32 oz. Surface Disinfectant Cleaner

You last purchased this on
 
Ecolab

Virasept™ 32 oz. Surface Disinfectant Cleaner

  • Fast #
  • Part #E6002314
  • Item #7255861
  • Manufacturer Part #6002314
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Virasept™ 32 oz. Surface Disinfectant Cleaner

  • Fast #
  • Part #E6002314
  • Item #7255861
  • Manufacturer Part #6002314
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Virasept™ is a patented ready-to-use, “one-step” detergent-disinfectant, virucide, bactericide, tuberculocide, fungicide and sporicide that delivers effective cleaning, disinfecting and malodor control
  • Recommended for disinfecting and cleaning
  • Effectively cleans, disinfects and deodorizes bed rails, wheelchairs, wash basins, bed pans and non-critical medical equipment surfaces in hospital (medical and healthcare) facilities
  • This product is not for use as a medical device sterilant or high level disinfectant
  • Disinfects, cleans and deodorizes surfaces in restroom and toilet areas, garbage cans and garbage storage areas, and other listed places where bacterial growth can cause malodors
  • Will not harm finished floors
  • Effective against Clostridium diffable endospores
  • Requires Certification

Specifications

Application:
Cleaning, Disinfectant
Collection:
Virasept™
Color Finish Category:
Clear
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 12
Product Type:
Cleaner
Size:
32 oz