This product requires certification to purchase.

Floor Cleaner 2.5 gal

You last purchased this on
 
Ecolab

Wash 'n Walk™ Floor Cleaner 2.5 gal

  • Fast #
  • Part #E6100731
  • Item #7104167
  • Manufacturer Part #6100731
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Wash 'n Walk™ Floor Cleaner 2.5 gal

  • Fast #
  • Part #E6100731
  • Item #7104167
  • Manufacturer Part #6100731
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Total floor and drain management with one easy solution
  • Patented, enzyme-based formula that attacks and helps eliminate “grease banks” that cause slipping
  • EPA-registered sanitizer kills 99.9% of dangerous bacteria on floors and in drains, creating a cleaner, safer kitchen
  • Sanitizing properties helps reduce odor causing bacteria and cross contamination risks
  • No-rinse formula saves labor and water and it allows the enzymes to continue breaking down the grease bank even after application
  • Cold water application saves energy
  • No PPE required when using product at recommended dilution
  • Green liquid with faint odor
  • PH: 9.2, dilution: 2 ounce/gallon
  • Requires Certification

Documents


Specifications

Collection:
Wash 'n Walk™
Color Finish Name:
Clear Green
Dilution Rate:
1:6
Product Type:
Floor Cleaner
Size:
2.5 gal
UL Listed:
No