Chlorine Bleach
Clothesline Fresh® Chlorine Bleach
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Formulated with the power of sodium hypochlorite, an inorganic chlorine source, which brightens and whitens fabrics
- Clothesline Fresh Chlorine Bleach is used to eliminate stains the detergent operation was unable to remove
- Best when used as a part of a 5 step - Combine with Clothesline FreshLaundry Detergent, Break, Sour, and FabricSoftener for best results
- Safe for use in all front and top loading laundry machines
- This product degrades with age - Use a chlorine test kit and increase dosage, as necessary, to obtain the required level of available chlorine
- pH: 12.5 - 13.5
- Volume: 5 gallon pail
Specifications
- Collection:
- Clothesline Fresh®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No