Safety Eyewear with Copper Driving Lens
Brazeau Safety Eyewear with Copper Driving Lens
Product Details
- Polarized lens technology for reduced glare
- Blue light filter lens technology for definition and depth perception
- ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
- Lenses block 99.9% of UVA, UVB, and UVC rays
Specifications
- ANSI:
- ANSI Z87.1-2015
- Application:
- Eye Protection
- Clothing Size:
- One Size Fits Most
- Coating:
- Anti-scratch
- Collection:
- Brazeau
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Gender:
- Unisex
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Copper
- Height:
- 2 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Safety Glasses
- Proposition 65:
- WARNING: This product can expose you to chemicals BPA, which are known to the State of California to cause cancer, and BPA, which are known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
- Reusable:
- Yes
- Size:
- One Size Fits Most
- Weight:
- 2/5 lb
- Width:
- 4 in