Brazeau Torque
Frequently Purchased Together
Product Details
Product Details
- Polarized lens technology for reduced glare
- Flexible and durable frame
- Lenses block 99.9% of UVA, UVB, and UVC rays
- Lenses are triple-dipped in anti-scratch coating
Specifications
- ANSI:
- ANSI Z87.1 2015
- Application:
- Eye Protection
- CE Approved:
- No
- Clothing Size:
- One Size Fits Most
- Collection:
- Brazeau Torque
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Height:
- 2 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Proposition 65:
- WARNING: This product can expose you to chemicals BPA, which are known to the State of California to cause cancer, and BPA, which are known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
- Weight:
- 0.4 lb
- Width:
- 4 in