Red Mirror Lens Black Frame Safety Glasses
Dakura Red Mirror Lens Black Frame Safety Glasses
Frequently Purchased Together
Product Details
Product Details
- Aqua Precision lens technology for visual clarity
- Flexible and durable frame
- ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
- Lenses are triple-dipped in anti-scratch coating
Specifications
- ANSI:
- ANSI Z87.1-2015
- Application:
- Eye Protection
- Clothing Size:
- One Size Fits Most
- Collection:
- Dakura
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Red
- Height:
- 2 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 2/5 lb
- Width:
- 4 in