This product requires certification to purchase.

Edge-Flex Driving Sunglasses with Black Frame & Polarized Copper Lens

You last purchased this on
 
Edge Eyewear

Kazbek Edge-Flex Driving Sunglasses with Black Frame & Polarized Copper Lens

  • Fast #
  • Part #WTSK215
  • Item #3637653
  • Manufacturer Part #TSK215
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edge Eyewear

Kazbek Edge-Flex Driving Sunglasses with Black Frame & Polarized Copper Lens

  • Fast #
  • Part #WTSK215
  • Item #3637653
  • Manufacturer Part #TSK215
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polarized lens technology for reduced glare
  • Blue light filter lens technology for definition and depth perception
  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses are triple-dipped in anti-scratch coating
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1 2015
Application:
Eye Protection
CE Approved:
No
Clothing Size:
One Size Fits Most
Collection:
Kazbek
Color Finish Category:
Blacks
Color Finish Name:
Black
Glasses Frame Color:
Black
Glasses Lens Color:
Copper
Height:
2 in
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Proposition 65:
WARNING: This product can expose you to chemicals BPA, which are known to the State of California to cause cancer, and BPA, which are known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
Weight:
0.4 lb
Width:
4 in