Safety Glasses with Black Flame & Polarized Aqua Blue Lens
Kazbek Safety Glasses with Black Flame & Polarized Aqua Blue Lens
Frequently Purchased Together
Product Details
Product Details
- Polarized lens technology for reduced glare
- Aqua Precision lens technology for visual clarity
- Flexible and durable frame
- ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
- Lenses are triple-dipped in anti-scratch coating
Specifications
- ANSI:
- ANSI Z87.1 2015
- Application:
- Eye Protection
- CE Approved:
- No
- Clothing Size:
- One Size Fits Most
- Collection:
- Kazbek
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Blue Mirror
- Height:
- 2 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Proposition 65:
- WARNING: This product can expose you to chemicals BPA, which are known to the State of California to cause cancer, and BPA, which are known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
- Weight:
- 0.4 lb
- Width:
- 4 in