This product requires certification to purchase.

Polycarbonate Polarized Safety Glasses in Gloss Black Frame with Smoke Lens

You last purchased this on
 
Edge Eyewear

Patrio Polycarbonate Polarized Safety Glasses in Gloss Black Frame with Smoke Lens

  • Fast #
  • Part #WTXB216P1
  • Item #7387867
  • Manufacturer Part #TXB216-P1
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edge Eyewear

Patrio Polycarbonate Polarized Safety Glasses in Gloss Black Frame with Smoke Lens

  • Fast #
  • Part #WTXB216P1
  • Item #7387867
  • Manufacturer Part #TXB216-P1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Polarized lens technology for reduced glare
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1 2015
Collection:
Patrio
Glasses Frame Color:
Gloss Black
Glasses Lens Color:
Smoke
Material:
Plastic
Material Type:
Polycarbonate
Proposition 65:
WARNING: This product can expose you to chemicals BPA, which are known to the State of California to cause cancer, and BPA, which are known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
Weight:
0.4 lb
Width:
4 in