This product requires certification to purchase.

Clear Lens Safety Glass in Black

You last purchased this on
 
Edge Eyewear

Reclus Clear Lens Safety Glass in Black

  • Fast #
  • Part #WSR111AR
  • Item #3775141
  • Manufacturer Part #SR111AR
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edge Eyewear

Reclus Clear Lens Safety Glass in Black

  • Fast #
  • Part #WSR111AR
  • Item #3775141
  • Manufacturer Part #SR111AR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Lenses are triple-dipped in anti-scratch coating
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1 2015
CE Approved:
No
Collection:
Reclus
Glasses Frame Color:
Black
Glasses Lens Color:
Anti-Reflective
Material:
Plastic
Material Type:
Nylon, Polycarbonate
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Weight:
0.04 lb
Width:
4 in