This product requires certification to purchase.

Safety Glasses with Black Frame & Blue Lens

You last purchased this on
 
Edge Eyewear

Reclus Safety Glasses with Black Frame & Blue Lens

  • Fast #
  • Part #WSR118
  • Item #3775144
  • Manufacturer Part #SR118
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edge Eyewear

Reclus Safety Glasses with Black Frame & Blue Lens

  • Fast #
  • Part #WSR118
  • Item #3775144
  • Manufacturer Part #SR118
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Lenses are triple-dipped in anti-scratch coating
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1-2015
Application:
Eye Protection
Clothing Size:
One Size Fits Most
Collection:
Reclus
Color Finish Category:
Blacks
Color Finish Name:
Black
Glasses Frame Color:
Black
Glasses Lens Color:
Blue Mirror
Height:
2 in
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Proposition 65:
WARNING: This product can expose you to chemicals BPA, which are known to the State of California to cause cancer, and BPA, which are known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
Weight:
2/5 lb
Width:
4 in