This product requires certification to purchase.

Sunglass Leash Floater Cord in Black

You last purchased this on
 
Edge Eyewear

Sunglass Leash Floater Cord in Black

  • Fast #
  • Part #W9705
  • Item #3572605
  • Manufacturer Part #9705
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edge Eyewear

Sunglass Leash Floater Cord in Black

  • Fast #
  • Part #W9705
  • Item #3572605
  • Manufacturer Part #9705
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Foam floaters help retain eyewear if dropped in water
  • Adjustable for a tight fit
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Flexible and durable frame
  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
15 in
Material:
Plastic
Material Type:
Nylon
Quick Release:
No
Weight:
0.01 lb