This product requires certification to purchase.

Safety Glasses with Clear Lens

You last purchased this on
 
Edge Eyewear

Zorge G2 Safety Glasses with Clear Lens

  • Fast #
  • Part #WDZ111G2
  • Item #7056614
  • Manufacturer Part #DZ111-G2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edge Eyewear

Zorge G2 Safety Glasses with Clear Lens

  • Fast #
  • Part #WDZ111G2
  • Item #7056614
  • Manufacturer Part #DZ111-G2
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Interchangeable lenses
  • Flexible and durable frame
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Lenses are triple-dipped in anti-scratch coating
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1-2015
CSA Certified:
CSA Z94.3-2007
Collection:
Zorge G2
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Weight:
2/5 lb
Width:
4 in