Size 9 Cotton Cut Resistant Gloves
MultiKnit™ 76-400 Size 9 Cotton Cut Resistant Gloves
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 40 Pallet: 480.00-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Right balance between comfort and durability
- Breathable liner
Documents
Specifications
- ANSI:
- ANSI Abrasion 3, ANSI Cut A1
- Collection:
- MultiKnit™ 76-400
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glove Size:
- 9
- Glove Type:
- Cut Resistant
- Length:
- 9-11/16 in
- Material:
- Cotton
- Material Type:
- Polycotton
- Reusable:
- No