11-5/8 in. 18 Bottles Wine Cooler
11-5/8 in. 18 Bottles Wine Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Slim 12" design ideal for wine lovers with limited space
- 18-Bottle Capacity for standard 750 ml Bordeaux wine bottles.
- Designed for built-in or freestanding use
- Easily monitor and change the temperature with the sleek touch control panel
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.12 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Control Type:
- Digital
- Depth:
- 22-3/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 34 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Metal, Wood
- Power Source:
- Electric
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Watts:
- 90 W
- Weight:
- 66 lb
- Width:
- 11-5/8 in