15-1/8 in. 304 Stainless Steel Insulation Jacket
15-1/8 in. 304 Stainless Steel Insulation Jacket
Frequently Purchased Together
Product Details
Product Details
- Insulated jacket ensures the safety and ease of installing your side burners
- Compatible with Edgestar ESB2NG and ESB2LP models.
- T-304 Stainless steel construction
- Recommended for side burner installation locations containing combustible materials
- Durable stainless steel construction designed to withstand the outdoor elements.
Documents
Specifications
- Brand Model Compatibility:
- Model ESB2NG, ESB2LP, ESB1NG and ESB1LP Burners
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/8 in
- Height:
- 11-5/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Insulated Jacket
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Weight:
- 26 lb
- Width:
- 15-1/8 in