This product requires certification to purchase.

15-3/4 in. Waste Receptacle in Stainless Steel

You last purchased this on
 
Edgestar

15-3/4 in. Waste Receptacle in Stainless Steel

  • Fast #
  • Part #EE160TR1
  • Item #7516453
  • Manufacturer Part #E160TR1
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

15-3/4 in. Waste Receptacle in Stainless Steel

  • Fast #
  • Part #EE160TR1
  • Item #7516453
  • Manufacturer Part #E160TR1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Holds approximately 9 gallons of garbage
  • Drawer handles included
  • T-304 Stainless steel construction
  • Fits into many outdoor kitchen systems
  • Soft closing drawers
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15-3/8 in
Height:
22 in
Material:
Stainless Steel
Material Type:
304
Number of Handles:
Single Handle
Product Type:
Waste Receptacle
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
33 lb
Width:
15-3/4 in