15 in. Built-in and Freestanding Undercounter Kegerator Conversion Refrigerator
15 in. Built-in and Freestanding Undercounter Kegerator Conversion Refrigerator
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Holds up to one (1) slim quarter keg, one (1) 1/6 barrel keg, or one (1) Cornelius keg
- Outdoor Kegerator Conversion Refrigerator.
- Forced Air Refrigeration
- Reversible Door
- Finish: Stainless Steel Door/Sides
- Temperature Range: 32°F to 60°F
- Will accept up to 1 Taps.
- Refrigerant: R-600a
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.35 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/16 in
- Energy Star Compliant:
- No
- Height:
- 34-1/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Temperature Range:
- 32 to 60 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Width:
- 14-15/16 in