17-1/2 in. 3.1 cu. ft. Beverage Cooler
17-1/2 in. 3.1 cu. ft. Beverage Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compact design with its slim 19" inch width taking up minimal space
- Reversible door giving you more placement options when it comes to adding this to your home décor.
- Cools to temperatures in the low 30's Fahrenheit, making this one of the coldest units in the market.
- Door lock secures your beverage collection from unauthorized access
- LED lighting displays your beverages while adding to the overall look of this cooler
- Three adjustable wire shelves allow you customize your beverage configuration
- Freestanding only applications
- Finish: Stainless Steel Door
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Control Type:
- Digital
- Depth:
- 18-3/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 32-11/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Product Type:
- Refrigerator
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Refrigerator Type:
- Beverage Centers
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 50 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Watts:
- 85 W
- Weight:
- 60 lb
- Width:
- 17-1/2 in