18-7/8 in. 4 cu. ft. Beverage Cooler
18-7/8 in. 4 cu. ft. Beverage Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compact design with its slim 18-7/8" inch width taking up minimal space
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
- Cools to temperatures in the high 30's Fahrenheit, making this one of the coldest units in the market.
- LED lighting displaying your beverages while adding to the overall look of this beverage cooler!
- Easily monitor and adjust the temperature with the integrated digital display and control panel.
- Finish: Stainless Steel Door
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.36 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Control Type:
- Digital
- Depth:
- 18-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 33-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Wire
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Beverage Centers, Beverage Cooler
- Smart Home Enabled:
- No
- Temperature Range:
- 38 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Watts:
- 80 W
- Weight:
- 64 lb
- Width:
- 18-7/8 in