This product requires certification to purchase.

19-3/8 in. 38 Bottles Wine Cooler

You last purchased this on
 
Edgestar

19-3/8 in. 38 Bottles Wine Cooler

  • Fast #
  • Part #ECWF380DZ
  • Item #7690890
  • Manufacturer Part #CWF380DZ
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

19-3/8 in. 38 Bottles Wine Cooler

  • Fast #
  • Part #ECWF380DZ
  • Item #7690890
  • Manufacturer Part #CWF380DZ
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel/Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact design with its slim 19 3/8" inch width taking up minimal space.
  • 38-Bottle Capacity for standard 750 ml Bordeaux wine bottles.
  • Designedfor Freestanding Application's such as kitchens and open spaces.
  • Dual Zone Operation allowing tochill both red and white wine.
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
Capacity:
4.25 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Black
Control Type:
Digital
Depth:
23 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
32-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Metal, Wood
Power Source:
Electric
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
40 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Watts:
120 W
Weight:
93 lb
Width:
19-3/8 in