This product requires certification to purchase.

19-5/16 in. 1.1 cu. ft. Freezer in White

You last purchased this on
 
Edgestar

19-5/16 in. 1.1 cu. ft. Freezer in White

  • Fast #
  • Part #ECMF151L1
  • Item #7343595
  • Manufacturer Part #CMF151L-1
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

19-5/16 in. 1.1 cu. ft. Freezer in White

  • Fast #
  • Part #ECMF151L1
  • Item #7343595
  • Manufacturer Part #CMF151L-1
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compact design with its slim 18-11/16" inch width taking up minimal space
  • Comes with a safety lock keeping content safe and protected.
  • UL Listed and tested to meet compliance standards
  • Can reach temperatures as low as -4F making this ideal for vaccines and or other medical supplies.
  • Commercial Approved for use in pharmacies or laboratories.
  • Reversible door
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
1.18
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/8 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
1.1 cu ft
Height:
19-5/16 in
Installation Type:
Freestanding
Interior Light:
No
Power Source:
Electric
Product Type:
Medical Freezer
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-600A
Temperature Range:
- 11 to 5 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Weight:
33 lb
Width:
18-11/16 in