This product requires certification to purchase.

21-5/8 in. 6 Place Settings Dishwasher in Silver

This product has been replaced by

6 PLACE SETTING COUNTERTOP DISHWASHER - SILVER
Edgestar 21-5/8 in. Countertop Dishwasher in Silver
Manufacturer Part #DWP63SV
You last purchased this on
 
Edgestar

21-5/8 in. 6 Place Settings Dishwasher in Silver

  • Fast #
  • Part #EDWP62SV
  • Item #7500392
  • Manufacturer Part #DWP62SV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

6 PLACE SETTING COUNTERTOP DISHWASHER - SILVER
Edgestar 21-5/8 in. Countertop Dishwasher in Silver
Manufacturer Part #DWP63SV
Edgestar

21-5/8 in. 6 Place Settings Dishwasher in Silver

  • Fast #
  • Part #EDWP62SV
  • Item #7500392
  • Manufacturer Part #DWP62SV
5 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Versatile non-permanent installation for short term or long term use.
  • Low profile design makes it ideal for compact or limited spaced kitchens.
  • Digital Control Panel allows for easy adjustments to the different wash cycles even allowing you to delay wash cycles as well.
  • Uses far less water and detergent compared to your full size dishwashers thus saving you money!
  • Convenient quick connect faucet adapter and five-foot hose are compatible with most faucets for easy installation.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
5.7
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
6 Place Settings
Color Finish Category:
Neutrals
Color Finish Name:
Silver
Control Type:
Digital
Depth:
19-5/8 in
Energy Star Compliant:
No
Height:
17-5/16 in
Installation Type:
Countertop
NSF Certified:
No
Number of Cycles:
7
Number of Settings:
6
Power Source:
Electric
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
UL 749
Volts:
120V
Width:
21-5/8 in