This product requires certification to purchase.

23-1/2 in. 54 Bottles Wine Cooler

You last purchased this on
 
Edgestar

23-1/2 in. 54 Bottles Wine Cooler

  • Fast #
  • Part #ECWR532SZ
  • Item #7690889
  • Manufacturer Part #CWR532SZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

23-1/2 in. 54 Bottles Wine Cooler

  • Fast #
  • Part #ECWR532SZ
  • Item #7690889
  • Manufacturer Part #CWR532SZ
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel/Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for built-in or freestanding use
  • 53-Bottle Capacity for standard 750 ml Bordeaux wine bottles.
  • Door lock secures your wine collection from unauthorized access
  • Easily monitor and change the temperature with the sleek touch control panel
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
Capacity:
5.49 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Black
Control Type:
Digital
Depth:
22-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
33-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
40 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Watts:
120 W
Weight:
100 lb
Width:
23-1/2 in