28-7/16 in. 2.32A Wine Cooler
28-7/16 in. 2.32A Wine Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for built-in or freestanding applications
- 111-Bottle Capacity for standard 750 ml Bordeaux wine bottles.
- Door lock secures your wine collection from unauthorized access.
- Easily monitor and change the temperature with the sleek touch control panel.
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
- Single Zone Operation allowing you to chill either red and or white wine.
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10.83 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Control Type:
- Digital
- Depth:
- 26-9/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 54-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding, Built-in
- Interior Light:
- Yes
- Material:
- Metal, Wood
- Power Source:
- Electric
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Watts:
- 220 W
- Weight:
- 181 lb
- Width:
- 23-7/16 in