This product requires certification to purchase.

3.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

You last purchased this on
 
Edgestar

3.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #ECRF321SS
  • Item #7078164
  • Manufacturer Part #CRF321SS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

3.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #ECRF321SS
  • Item #7078164
  • Manufacturer Part #CRF321SS
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact design with its slim 19" inch width taking up minimal space
  • Have the best of both world's with our EdgeStar compact fridge/freezer making this ideal for dorm room and office spaces.
  • Interior lighting in order to help you organize your beverages and or food within the fridge.
  • Easy to use turn knob in order to adjust the temperature within the fridge itself.
  • Finish: Stainless Steel Door making this a great match for like kitchen appliances.
  • Finish: Stainless Steel Door
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
0.85
CEC Compliant:
For Sale in CA
Capacity:
3.1 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
19-15/16 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
.92 cu ft
Handle Type:
Recessed
Height:
33-3/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Metal, Stainless Steel
Maximum Temperature:
60
Minimum Temperature:
-11.2
Number of Shelves:
2
Power Source:
Electric
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
2.16 cu ft
Refrigerator Type:
Top Mount Freezer
Smart Home Enabled:
No
Temperature Range:
34 to 60 Deg F, 5 to -11 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Weight:
51 lb
Width:
18-11/16 in