This product requires certification to purchase.

30 in. 60000 BTU 3-Burner Propane Built-in Grill

You last purchased this on
 
Edgestar

30 in. 60000 BTU 3-Burner Propane Built-in Grill

  • Fast #
  • Part #EGRL300IBLP
  • Item #7516449
  • Manufacturer Part #GRL300IBLP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

30 in. 60000 BTU 3-Burner Propane Built-in Grill

  • Fast #
  • Part #EGRL300IBLP
  • Item #7516449
  • Manufacturer Part #GRL300IBLP
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel zone divider between the main burners allows for two distinct grilling temperatures
  • High-quality T-304 stainless steel construction
  • LED lighting keeps control knobs easily visible in subdued light
  • Durable piezo ignition system
  • Ceramic briquette-style flame tamer helps distribute heat evenly
  • The included rotisserie burner allows for slowly cooking roasts or whole chickens and expands dining options.
  • Please note: An EdgeStar insulated grill jacket (model# GRL300JACKET) is required for installation into combustible materials. Check your local and state code requirements.
  • Requires Certification

Recommended Accessories


Specifications

BTU:
60000
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
28-1/16 in
Fuel Type:
Propane
Height:
25-5/8 in
Ignition System:
Piezo Igniter
Interior Light:
Yes
MBH:
60
Material:
Stainless Steel
Material Type:
304
Number of Burners:
3
Power Source:
Gas
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
Volts:
120V
Width:
30 in