This product requires certification to purchase.

30 in. 304 Stainless Steel Cart with Door and Drawer

You last purchased this on
 
Edgestar

30 in. 304 Stainless Steel Cart with Door and Drawer

  • Fast #
  • Part #EGRL300CART
  • Item #7889596
  • Manufacturer Part #GRL300CART
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

30 in. 304 Stainless Steel Cart with Door and Drawer

  • Fast #
  • Part #EGRL300CART
  • Item #7889596
  • Manufacturer Part #GRL300CART
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adds usable storage for your propane tank and grill accessories
  • Compatible with Edgestar GRL300IB models.
  • T-304 Stainless steel construction
  • Included casters allow for easy portability
  • Durable stainless steel construction designed to withstand the outdoor elements.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
GRL300 Series Grills
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
25-3/16 in
Height:
36-7/16 in
Material:
Stainless Steel
Material Type:
304
Number of Handles:
Three Handle
Product Type:
Cart
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Weight:
123 lb
Width:
57-5/8 in