33-5/16 in. 20 lb Ice Maker
33-5/16 in. 20 lb Ice Maker
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Slim 15-inch width for installation in more compact spaces
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
- Easy-to-Use Controls to turn off and on this ice maker while being conveniently located towards the front of this appliance.
- Convenient installation with no drain line required
- Produce up to 25 pounds of crescent-shaped ice within a 24 hour period
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.8
- Capacity:
- 20 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20-1/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 33-5/16 in
- Installation Type:
- Undercounter, Freestanding
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Shape:
- Crescent
- UL Listed:
- UL 563
- Volts:
- 115V
- Width:
- 14-7/8 in