This product requires certification to purchase.

33-5/16 in. 20 lb Ice Maker

You last purchased this on
 
Edgestar

33-5/16 in. 20 lb Ice Maker

  • Fast #
  • Part #EIB250SSOD
  • Item #7627093
  • Manufacturer Part #IB250SSOD
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

33-5/16 in. 20 lb Ice Maker

  • Fast #
  • Part #EIB250SSOD
  • Item #7627093
  • Manufacturer Part #IB250SSOD
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slim 15-inch width for installation in more compact spaces
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • Easy-to-Use Controls to turn off and on this ice maker while being conveniently located towards the front of this appliance.
  • Convenient installation with no drain line required
  • Produce up to 25 pounds of crescent-shaped ice within a 24 hour period
  • Outdoor rated allowing you the peace of mind of leaving this out year around!
  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.8
Capacity:
20 lb
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20-1/16 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
33-5/16 in
Installation Type:
Built-in
Material:
Stainless Steel
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Electric
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-134A
Shape:
Crescent
UL Listed:
UL 563
Volts:
115V
Width:
14-7/8 in