This product requires certification to purchase.

36 in. Access Door in Stainless Steel

You last purchased this on
 
Edgestar

36 in. Access Door in Stainless Steel

  • Fast #
  • Part #EE360AD2
  • Item #7889597
  • Manufacturer Part #E360AD2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

36 in. Access Door in Stainless Steel

  • Fast #
  • Part #EE360AD2
  • Item #7889597
  • Manufacturer Part #E360AD2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Add convenient storage to your outdoor kitchen
  • Door handles included
  • T-304 Stainless steel construction
  • Perfect compliment to 36-inch wide grills
  • Durable stainless steel construction designed to withstand the outdoor elements.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
2-9/16 in
Height:
22-15/16 in
Material:
Stainless Steel
Material Type:
304
Number of Handles:
Two Handle
Product Type:
Access Door
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Weight:
26 lb
Width:
36 in