42 in. 4-Burner Natural Gas Built-in Grill in Stainless Steel
42 in. 4-Burner Natural Gas Built-in Grill in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel zone divider between the main burners allows for two distinct grilling temperatures
- High-quality T-304 stainless steel construction
- LED lighting keeps control knobs easily visible in subdued light
- Durable piezo ignition system
- Ceramic briquette-style flame tamer helps distribute heat evenly
- The included rotisserie burner allows for slowly cooking roasts or whole chickens and expands dining options.
- Please note: An EdgeStar insulated grill jacket (model# GRL420JACKET) is required for installation into combustible materials. Check your local and state code requirements.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- BTU:
- 89000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-1/16 in
- Fuel Type:
- Natural Gas
- Height:
- 25-5/8 in
- Ignition System:
- Piezo Igniter
- Interior Light:
- Yes
- MBH:
- 89
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Burners:
- 4
- Power Source:
- Gas
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Volts:
- 120V
- Width:
- 42 in