This product requires certification to purchase.

59-1/16 in. Cover for GRL300 30 in. Grill Head and GRL300CART Freestanding Combination

You last purchased this on
 
Edgestar

59-1/16 in. Cover for GRL300 30 in. Grill Head and GRL300CART Freestanding Combination

  • Fast #
  • Part #EGRL300CARTCOVER1
  • Item #8949713
  • Manufacturer Part #GRL300CARTCOVER1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

59-1/16 in. Cover for GRL300 30 in. Grill Head and GRL300CART Freestanding Combination

  • Fast #
  • Part #EGRL300CARTCOVER1
  • Item #8949713
  • Manufacturer Part #GRL300CARTCOVER1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to fit GRL300 and GRL300CART models.
  • Protects your grill and cart from dirt, dust and rain.
  • Extends the life of your grill and cart.
  • Requires Certification

Specifications

Brand Model Compatibility:
GRL300 30 in Grill Head and GRL300CART Freestanding Combination
Depth:
29-15/16 in
Height:
50-3/8 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
50-3/8 in x 59-1/16 in x 29-15/16 in
Weight:
4 lb
Width:
59-1/16 in