This product requires certification to purchase.

70-7/8 x 50-3/8 in. Nylon Cover for GRL420 and GRL420CART

You last purchased this on
 
Edgestar

70-7/8 x 50-3/8 in. Nylon Cover for GRL420 and GRL420CART

  • Fast #
  • Part #EGRL420CARTCOVER1
  • Item #8949716
  • Manufacturer Part #GRL420CARTCOVER1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

70-7/8 x 50-3/8 in. Nylon Cover for GRL420 and GRL420CART

  • Fast #
  • Part #EGRL420CARTCOVER1
  • Item #8949716
  • Manufacturer Part #GRL420CARTCOVER1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to fit GRL420 and GRL420CART models.
  • Protects your grill and cart from dirt, dust and rain.
  • Extends the life of your grill and cart.
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
GRL420 and GRL420CART
Depth:
29-15/16 in
Height:
50-3/8 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
50-3/8 in x 70-7/8 in x 29-15/16 in
Weight:
5 lb
Width:
70-7/8 in