This product requires certification to purchase.

23-7/8 in. Kegerator Conversion Refrigerator

You last purchased this on
 
Edgestar

7000 Series 23-7/8 in. Kegerator Conversion Refrigerator

  • Fast #
  • Part #EBR7001SSOD
  • Item #7334484
  • Manufacturer Part #BR7001SSOD
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

7000 Series 23-7/8 in. Kegerator Conversion Refrigerator

  • Fast #
  • Part #EBR7001SSOD
  • Item #7334484
  • Manufacturer Part #BR7001SSOD
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Holds up to one full sized keg, 1 oversized beveled edge keg, 1 quarter keg, 1-3 sixth barrel kegs, 1-3 Cornelius kegs, 1 slim quarter + 1 sixth barrel keg and 1 slim quarter + 1 Cornelius keg.
  • Outdoor Kegerator Conversion Refrigerator.
  • Forced Air Refrigeration
  • Reversible Door
  • Finish: Stainless Steel Door/Sides
  • A wide thermostat range of 32-60 Deg F allows you to dial in the perfect temperature
  • Will accept up to 3 Taps.
  • Total Capacity: 6.62 cu. Ft.
  • Integrated safety lock
  • Soft LED lighting on the interior
  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
Capacity:
6.62 cu ft
Collection:
7000 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
25-3/8 in
Energy Star Compliant:
No
Height:
34-3/8 in
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Material Type:
304
Product Type:
Kegerator
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-600A
Temperature Range:
32 to 60 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Width:
23-13/16 in