Built-in and Freestanding Ice Maker in Black
Built-in and Freestanding Ice Maker in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Slim 15-inch width great for compact installations
- Produce up to 50 pounds of cube-shaped ice within a 24 hour period
- With the help of our insulated storage bin, our IB450BL can hold 25 pounds of ice at a time in which you will have access to ice at all times.
- Easily monitor and change the ice production as well as any other functions thanks to its Easy-to-Use Controls.
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 lb
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 23-3/5 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 32-4/5 in
- Installation Type:
- Built-in, Freestanding
- Material:
- Metal
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-134A
- UL Listed:
- UL 563
- Volts:
- 115V
- Width:
- 15 in