This product requires certification to purchase.

Built-In Beverage Cooler in Stainless Steel

You last purchased this on
 
Edgestar

Built-In Beverage Cooler in Stainless Steel

  • Fast #
  • Part #EVBM131SS
  • Item #8587319
  • Manufacturer Part #VBM131SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

Built-In Beverage Cooler in Stainless Steel

  • Fast #
  • Part #EVBM131SS
  • Item #8587319
  • Manufacturer Part #VBM131SS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be built-in or freestanding providing a variety of options for placement
  • With our new Door Alarm feature, never worry about leaving your door ajar thus preventing poor cooling!
  • Integrated door lock secures your beverage collection from unauthorized access
  • A thermostat range of 34-64 Deg F allows you to dial in the perfect temperature.
  • LED lighting displaying your beverages while adding to the overall look of this beverage cooler!
  • Temperature Alarm
  • Finish: Stainless Steel Door
  • Six adjustable shelves included
  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.4
CEC Compliant:
For Sale in CA
Capacity:
13.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/White
Control Type:
Digital
Depth:
28-1/16 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
67-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Material:
Metal, Stainless Steel
Power Source:
Electric
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Refrigerator Type:
Beverage Centers
Smart Home Enabled:
No
Temperature Range:
34 to 64 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Watts:
170 W
Weight:
185 lb
Width:
23-7/16 in