This product requires certification to purchase.

63 in. Cover for GRL360 36 in. Grill Head and GRL360CART Freestanding Combination

You last purchased this on
 
Edgestar

63 in. Cover for GRL360 36 in. Grill Head and GRL360CART Freestanding Combination

  • Fast #
  • Part #EGRL360CARTCOVER1
  • Item #8949715
  • Manufacturer Part #GRL360CARTCOVER1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Edgestar

63 in. Cover for GRL360 36 in. Grill Head and GRL360CART Freestanding Combination

  • Fast #
  • Part #EGRL360CARTCOVER1
  • Item #8949715
  • Manufacturer Part #GRL360CARTCOVER1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to fit GRL360 and GRL360CART models.
  • Protects your grill and cart from dirt, dust and rain.
  • Extends the life of your grill and cart.
  • Requires Certification

Specifications

Brand Model Compatibility:
GRL360 36 in Grill Head and GRL360CART Freestanding Combination
Depth:
29-15/16 in
Height:
50-3/8 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
50-3/8 in x 63 in x 29-15/16 in
Weight:
4 lb
Width:
63 in